TAPE CONSPICUITY 2INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CONSPICUITY 2INX150FT

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF465-1
  • Mfr. Model # 465-1
  • UNSPSC # 25172906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour 11" Red/7" White
  • Item Conspicuity Tape
  • Length 150 ft.
  • Material Polyester
  • Width 2"
  • Standards CMVSS 108
  • Type Truck and Trailer
  • Thickness 10 mil - 14 mil
  • Package Type Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list