Skip Content
TAPE CONSPICUITY 2INX150FT RD/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSPICUITY 2INX150FT RD/WH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO41050
  • Mfr. Model # 41050
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Colour 6" Red/6" White
  • Standards FVM SS DOT-C2
  • Width 2"
  • Length 150 ft.
  • Type Truck and Trailer
  • Item Reflective Tape
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list