TAPE CONSPICUITY 150FT ROLL 2IN YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CONSPICUITY 150FT ROLL 2IN YEL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO41133
  • Mfr. Model # 41133
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Colour Yellow
  • Item Reflective Tape
  • Length 150 ft.
  • Type School Bus Applications
  • Width 2"
  • Package Type Roll
  • Standards FVM SS DOT-C2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list