Skip Content
TAPE CONSP YEL BUS 2 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSP YEL BUS 2 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM973-71ES2X50
  • Mfr. Model # 973-71ES2X50
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 3113
  • Shipping Weight 3.1 lbs

Product Details

CMVSS and CSA D250 compliant - bright and vivid yellow markings. Durable - resist weather, dirt and aging. Aggressive adhesive. Non-corroding.

Technical Specs

  • Item Yellow 973 Flexible
  • Length 150 ft.
  • Width 2"
  • Colour Yellow
  • Thickness 0.010" - 0.014"
  • Standards ASTM E-810
  • Material Synthetic Resin
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list