Skip Content
TAPE CONSP WHT FRA RAIL 4 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSP WHT FRA RAIL 4 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM973-10FRA4X50
  • Mfr. Model # 973-10FRA4X50
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 3112
  • Shipping Weight 7.4 lbs

Product Details

FRA 224 compliant and stamped - vivid yellows and bright whites. Durable - resist weather, dirt and aging. Aggressive adhesive. Non-corroding. Edge seal to prevent reflective damage.

Technical Specs

  • Item White
  • Length 150 ft.
  • Material Synthetic Resin
  • Colour White
  • Standards ASTM E-810
  • Width 4"
  • Thickness 0.010" - 0.014"
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list