Skip Content
TAPE CONSP DOT RD/WHT 2 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSP DOT RD/WHT 2 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983ES326-2X50
  • Mfr. Model # 983ES326-2X50
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3112
  • Shipping Weight 2.6 lbs

Product Details

Excellent night time brightness, wide angularity visibility. Non-metallic construction, pre-sealed edges for durability and ease of installation. Meets or exceeds CMVSS 10 and DOT-C2 industry standards. Available in a convenient roll or kiss cut format.

Technical Specs

  • Item Conspicuity Tape
  • Colour Red/White
  • Length 150 ft.
  • Type Emergency Vehicle
  • Width 2"
  • Package Type Roll
  • Standards CMVSS 10, DOT-C2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list