Skip Content
TAPE CONC RED + WHITE 6INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONC RED + WHITE 6INX150FT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983-326-6
  • Mfr. Model # 983-326-6
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Item Premium Grade Reflective Tape
  • Material Reflective Sheeting
  • Length 150 ft.
  • Colour Fluorescent Yellow, Red, Red/White, Red/White Block, White, Yellow, White
  • Type Truck and Trailer
  • Width 2"
  • Package Type Roll
  • Standards ECE 104, NHTSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list