Discontinued with Replacement
TAPE COLOR WHITE 2.25 X 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE COLOR WHITE 2.25 X 100 FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYB30C2250-569WT
  • Mfr. Model # B30C2250-569WT
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TAPE COLOR WHITE 2.25 X 100 FT

Your Price: NA

Technical Specs

  • Item Low-Halide Pipe Tape
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Colour White
  • Length 100 ft.
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Width 2-1/4"
  • Tape Material Polyester
  • Label Type Indoor/Outdoor
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list