Skip Content
TAPE COLOR WHITE 2.25 X 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE COLOR WHITE 2.25 X 100 FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117987
  • Mfr. Model # 117987
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2261
  • Shipping Weight 1.0 lbs

Product Details

Drop and click print ribbons for quick and easy supply changes. Print can withstand years in industrial areas and outdoor conditions. White.

Technical Specs

  • Colour White
  • Temp. Range -40 Degrees F - 212 Degrees F
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Item Low-Halide Pipe Tape
  • Length 100 ft.
  • Label Type Indoor/Outdoor
  • Width 2-1/4"
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list