TAPE CLOTH WATERPROOF 48MMX55M SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CLOTH WATERPROOF 48MMX55M SL

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC94-21-48
  • Mfr. Model # 94-21-48
  • UNSPSC # 31201523
  • CATALOGUE PAGE # 2133
  • Shipping Weight 1.22 lbs

Product Details

Tape is made of polyester scrim laminated to colour polyethylene film and is coated with a calendered natural rubber adhesive. Provides strength, moisture resistance and conformability.

Technical Specs

  • Colour Grey/Silver
  • Tape Color Family Metallic
  • Duct Tape Grade Utility
  • Duct Tape Thickness 8.50 mil
  • Duct Tape Type Cloth Tape
  • Duct Tape Length 55m
  • Duct Tape Width 48mm
  • Duct Tape Primary Material Coated Cloth
  • Tape Adhesive Rubber
  • Adhesion Strength 65 oz./in.
  • Item Duct Tape
  • Tensile Strength 25 lbs./in.
  • Performance Temp. Up to 50 Degrees C
  • Material Polyester Scrim Laminated to a Silver Polyethylene

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list