Skip Content
TAPE CLOTH WATERPROOF 48MMX55M BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CLOTH WATERPROOF 48MMX55M BK

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC94-01-48
  • Mfr. Model # 94-01-48
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Duct Tape Type Cloth Tape
  • Duct Tape Primary Material Cloth
  • Tape Color Family Black
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Colour Black
  • Item Duct Tape
  • Material Polyester Scrim Laminated to a Silver Polyethylene
  • Tensile Strength 25 lbs./in.
  • Adhesion Strength 65 oz./in.
  • Performance Temp. Up to 50 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list