Skip Content
TAPE CLOTH WATERPROOF 36MMX55M SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CLOTH WATERPROOF 36MMX55M SL

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC94-21-36
  • Mfr. Model # 94-21-36
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Duct Tape Type Cloth Tape
  • Tape Color Family Metallic
  • Duct Tape Width 36mm
  • Duct Tape Primary Material Cloth
  • Duct Tape Length 55m
  • Colour Grey/Silver
  • Item Duct Tape
  • Material Polyester Scrim Laminated to a Silver Polyethylene
  • Tensile Strength 25 lbs./in.
  • Performance Temp. Up to 50 Degrees C
  • Adhesion Strength 65 oz./in.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list