TAPE CLOTH WATERPROOF 24MMX55M SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CLOTH WATERPROOF 24MMX55M SL

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC94-21-24
  • Mfr. Model # 94-21-24
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Grey/Silver
  • Tape Color Family Metallic
  • Duct Tape Grade Utility
  • Duct Tape Thickness 8.50 mil
  • Duct Tape Type Cloth Tape
  • Duct Tape Primary Material Cloth
  • Duct Tape Width 24mm
  • Duct Tape Length 55m
  • Item Duct Tape
  • Material Polyester Scrim Laminated to a Silver Polyethylene
  • Adhesion Strength 65 oz./in.
  • Performance Temp. Up to 50 Degrees C
  • Tensile Strength 25 lbs./in.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list