Skip Content
TAPE CLOTH W/P PREMIUM SLV 72MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CLOTH W/P PREMIUM SLV 72MMX55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC99-21-72
  • Mfr. Model # 99-21-72
  • UNSPSC # 31201523
  • CATALOGUE PAGE # 2133
  • Shipping Weight 2.46 lbs

Product Details

Tape is made of high strength polyester scrim laminated to silver polyethylene film is coated with a heavy mass of an aggressive calendered natural rubber adhesive. High tack and strong holding power. Excellent water and moisture resistance.

Technical Specs

  • Colour Grey/Silver
  • Tape Color Family Metallic
  • Duct Tape Grade Industrial
  • Duct Tape Thickness 11.00 mil
  • Duct Tape Type Cloth Tape
  • Duct Tape Primary Material Coated Cloth
  • Duct Tape Width 72mm
  • Tape Adhesive Rubber
  • Duct Tape Length 55m
  • Item Duct Tape
  • Tensile Strength 30 lbs./in.
  • Adhesion Strength 80 oz./in.
  • Material Polyester Scrim Laminated to a Silver Polyethylene
  • Performance Temp. Up to 50 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list