Skip Content
TAPE CLOTH DUCT SEAL HIGH TACK 55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE CLOTH DUCT SEAL HIGH TACK 55M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC96-21-48
  • Mfr. Model # 96-21-48
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

Tape is made of polyester scrim laminated to silver polyethylene film and is coated with a heavy mass of an aggressive calendered natural rubber adhesive. Meets UL 723 requirements (flame retardant).

Technical Specs

  • Colour Silver
  • Duct Tape Grade Industrial
  • Duct Tape Thickness 10.00 mil
  • Tape Color Family Metallic
  • Duct Tape Primary Material Coated Cloth
  • Duct Tape Type Cloth Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Tape Adhesive Rubber

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list