Skip Content
TAPE CLOTH DUCT 48X55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE CLOTH DUCT 48X55M

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGMDT48X55
  • Mfr. Model # DT48X55
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2133
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Silver
  • Item Duct Tape
  • Material Poly-Coated Cloth
  • Length 55 m
  • Width 48 mm
  • Adhesive Natural Rubber
  • Tensile Strength 27 lbs.
  • Shape Roll
  • Thickness 10.0 mil
  • Standards UL 723
  • Performance Temp. Up to 122 Degrees F
  • Diameter 6-1/4"
  • Adhesion Strength 65 oz./in.
  • Tape Color Family Metallic
  • Duct Tape Grade Industrial
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Thickness 10.00 mil
  • Duct Tape Length 55m
  • Duct Tape Primary Material Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list