Skip Content
TAPE CLEAR 50 FT. L 1 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CLEAR 50 FT. L 1 IN. W

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142303
  • Mfr. Model # 142303
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear
  • For Use With HandiMark
  • Width 1"
  • Label Type Continuous
  • Adhesive Permanent
  • Tape Material Vinyl
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 50 ft.
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list