Skip Content
TAPE CHRM CLAD ARTISAN DIAMETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CHRM CLAD ARTISAN DIAMETE

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKC106PM
  • Mfr. Model # C106PM
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 282
  • Shipping Weight 0.6 lbs

Product Details

Rugged, vinyl covered steel case. 0.008 inch thick blade. Large easy winding drum and friction washers. Nylon rollers guide the tape smoothly in and out of case.

Technical Specs

  • Blade Length 6.5 m
  • Blade Width 10mm
  • Item Tape Measure
  • Features Rugged, Vinyl-covered Steel Case, Chrome Clad(R) and Nubian(R) Blade, 0.008" Thick Blade, Large Easy Winding Drum and Friction Washers, Blade Style: B15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list