Skip Content
TAPE CARTRIDGE BLACK/WHITE 90 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CARTRIDGE BLACK/WHITE 90 FT. L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142738
  • Mfr. Model # 142738
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • For Use With Labelizer Plus
  • Adhesive Permanent
  • Label Type Continuous
  • Width 3"
  • Tape Material Vinyl
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 90 ft.
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list