Skip Content
TAPE CARTON SEALING GEN PURP 132M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CARTON SEALING GEN PURP 132M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC263-04-48-132
  • Mfr. Model # 263-04-48-132
  • UNSPSC # 31201515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Economy Grade BOPP Box Sealing Tape Hand Roll
  • Length 132 m
  • Colour Tan
  • Material Polypropylene Film
  • Width 48mm
  • Shape Round
  • Legend Production Grade Tan Packaging Tape
  • Adhesive Thermoplastic Rubber
  • Tensile Strength 24 lbs./in.
  • Thickness 1.6 mil
  • Adhesion Strength 50 oz./in.
  • Performance Temp. -30 Degrees C - 55 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List