Skip Content
TAPE CARTON SEALING CLEAR 48MMX66M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CARTON SEALING CLEAR 48MMX66M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC243-00-48-66
  • Mfr. Model # 243-00-48-66
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2139
  • Shipping Weight 0.49 lbs

Product Details

Premium grade hand roll carton sealing tape made with 40 micron polypropylene film resistant to various chemicals, corrosion and ages well. It has good tear resistance and high strength. Features: high tack, easy application, portable/impact resistance, a

Technical Specs

  • Colour Clear
  • Material Polypropylene Film
  • Item General Purpose BOPP Box Sealing Tape Hand Roll
  • Length 132 m
  • Width 48mm
  • Adhesive Thermoplastic Rubber
  • Legend Industrial Clear Packaging Tape
  • Shape Round
  • Tensile Strength 27 lbs./in.
  • Thickness 1.7 mil
  • Standards 43.161 M
  • Diameter 4.25"
  • Performance Temp. -30 Degrees C - 55 Degrees C

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List