Skip Content
TAPE CARTON SEAL GEN PURP CL 100M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CARTON SEAL GEN PURP CL 100M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC243-48-100
  • Mfr. Model # 243-48-100
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2139
  • Shipping Weight 0.45 lbs

Product Details

Premium grade hand roll carton sealing tape made with 40 micron polypropylene film resistant to various chemicals, corrosion and ages well. It has good tear resistance and high strength. Features: high tack, easy application, portable/impact resistance, a

Technical Specs

  • Item General Purpose BOPP Box Sealing Tape Hand Roll
  • Length 132 m
  • Material Polypropylene Film
  • Width 48mm
  • Colour Clear
  • Adhesive Thermoplastic Rubber
  • Legend Industrial Clear Packaging Tape
  • Shape Round
  • Thickness 1.7 mil
  • Tensile Strength 27 lbs./in.
  • Standards 43.161 M
  • Performance Temp. -30 Degrees C - 55 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list