TAPE CART GMK B526 4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CART GMK B526 4INX50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY105909
  • Mfr. Model # 105909
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • For Use With GlobalMark(R) Industrial Label Maker
  • Length 50'
  • Colour Phosphorescent
  • Width 4-1/8"
  • Temp. Range -40 Degrees to 212 Degrees F
  • Item Label Tape Cartridge
  • Label Type Indoor
  • Tape Material Phosphorescent
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list