Skip Content
TAPE BUTYL ROUND 3/8INX15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BUTYL ROUND 3/8INX15FT

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF412
  • Mfr. Model # PF412
  • UNSPSC # 31201705
  • CATALOGUE PAGE # 3299
  • Shipping Weight 1.2 lbs

Product Details

A non-sagging solid butyl tape for instant bonding and sealing. Use as a complementary adhesive individually boxed.

Technical Specs

  • Colour Black
  • Width 3/8''
  • Shape Round
  • Length 15 ft.
  • Item Butyl Tape
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List