Skip Content
TAPE BURIED ELEC.LN-DETECT3X1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BURIED ELEC.LN-DETECT3X1000

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM406
  • Mfr. Model # 406
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 2392
  • Shipping Weight 8.0 lbs

Product Details

Used for accurately locating and preventing damage to valuable underground installations. Aluminum backing to make underground assets easy to find using a non-ferrous locator. Help avoid catastrophically inaccurate digging when locating electrical and communication lines.

Technical Specs

  • Colour Red
  • Width 3"
  • Depth 1000 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list