Skip Content
TAPE BURIED ELEC.LN 3X1000 4MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BURIED ELEC.LN 3X1000 4MIL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM302
  • Mfr. Model # 302
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Colour Red
  • Length 1000 ft.
  • Item Barricade Marking Tape
  • Material Polyethylene
  • Pattern Solid
  • Legend Caution Buried Electric Line Below
  • Shape Roll
  • Width 3"
  • Performance Temp. 32 to 100.4 Degrees F
  • Thickness 4 mil
  • Standards RoHS Compliant 2002/95/EC, ASTM D-1505, D-882, D-1709
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Red
  • Roll Length 1,000 ft.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list