Skip Content
TAPE BURIED DETECTABLE 1000FT FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE BURIED DETECTABLE 1000FT FR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBT31CF
  • Mfr. Model # BT31CF
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2392
  • Shipping Weight 3.4 lbs

Product Details

French detectable buried cable tape. ATTENTION! Une ligne électrique est enterrée ci-dessous! Size: 3 inch x 1,000 feet. Red in colour.

Technical Specs

  • Colour Red
  • Item Underground Marking Tape
  • Roll Length 1,000 ft.
  • Legend ATTENTION! Une ligne électrique est enterrée ci-dessous!
  • Roll Width 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List