Skip Content
TAPE BULK HOCKEY WHITE 24MMX18M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE BULK HOCKEY WHITE 24MMX18M

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6950-10-24-18
  • Mfr. Model # 6950-10-24-18
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Cloth Tape
  • Colour White
  • Length 18 m
  • Width 24 mm
  • Duct Tape Type Cloth Tape
  • Tape Color Family White
  • Duct Tape Width 24mm
  • Duct Tape Length 18m
  • Duct Tape Primary Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list