Skip Content
TAPE BULK HOCKEY BLACK 36MMX13M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BULK HOCKEY BLACK 36MMX13M

SPORTS TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC6950-01-36-13
  • Mfr. Model # 6950-01-36-13
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Cloth Tape
  • Duct Tape Type Cloth Tape
  • Tape Color Family Black
  • Duct Tape Width 36mm
  • Duct Tape Length 13m
  • Duct Tape Primary Material Cloth
  • Material Cotton/polyester
  • Diameter 5.63"
  • Tensile Strength 30 lbs./in.
  • Adhesion Strength 25 oz./in.
  • Performance Temp. Up to 50 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list