Skip Content
TAPE BMP71 B595 VINYL GN 1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BMP71 B595 VINYL GN 1.0

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142346
  • Mfr. Model # 142346
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Length 50 ft.
  • Application Indoor/Outdoor
  • Colour Green
  • For Use With Brady BMP71
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Width 1"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Standards ASTM D 2979, ASTM D 523
  • Printer Series Compatability BMP71/TLS
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list