TAPE BMP71 B595 VINYL CL 0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE BMP71 B595 VINYL CL 0.5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142368
  • Mfr. Model # M71C-500-595-CL
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Label Tape Cartridge
  • For Use With Brady BMP71
  • Colour Clear
  • Length 50 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 1/2"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No
  • Standards ASTM D 2979: ASTM D 523

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list