Skip Content
TAPE BMP71 B595 VINYL BR 2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BMP71 B595 VINYL BR 2.0

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142355
  • Mfr. Model # 142355
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Brady BMP71
  • Colour Brown
  • Item Label Tape Cartridge
  • Length 50 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 2"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list