Skip Content
Discontinued with Replacement
TAPE BLUE BMP71 2IN X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE BLUE BMP71 2IN X 50FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C2000-595BL
  • Mfr. Model # M71C2000-595BL
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs
Suggested Replacement Product
TAPE M71 BLUE B595 VINYL

Price: NA

Technical Specs

  • Colour Blue
  • Item Label Tape Cartridge
  • For Use With Brady BMP71
  • Length 50 ft.
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 2"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Standards ASTM D 2979: ASTM D 523
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list