Skip Content
TAPE BLUE 30MIL SF 50.8MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE BLUE 30MIL SF 50.8MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-3008-50.8
  • Mfr. Model # 537-3008-50.8
  • UNSPSC # 10003206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Tape Color Family Blue
  • Duct Tape Thickness 30.00 mil
  • Duct Tape Width 2"
  • Duct Tape Length 11m

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list