Skip Content
TAPE,BLUE,1000FT L X 6IN W,WATER LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,BLUE,1000FT L X 6IN W,WATER LINE

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMUT3601
  • Mfr. Model # UT3601
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.33 lbs

Technical Specs

  • Width 6"
  • Item Barricade Marking Tape
  • Legend Caution Buried Water Line Below
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list