Skip Content
TAPE BLANK RED STAKE W/POINTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BLANK RED STAKE W/POINTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96955
  • Mfr. Model # 96955
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Red
  • Height 66"
  • Item Warning Stake With Point
  • Material B-130 Reinforced Polymer
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list