Skip Content
TAPE,BLACK/WHITE,54FT L X 4IN W,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE,BLACK/WHITE,54FT L X 4IN W,PVC

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLCB412
  • Mfr. Model # LCB412
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Material PVC
  • Pattern Checkered
  • Width 4"
  • Item Floor Marking Tape
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards ANSI Z535.1
  • Roll Length 54 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Black, White
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list