Skip Content
TAPE - BLACK, AUTOMOTIVE 3M ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE - BLACK, AUTOMOTIVE 3M ROLL

X-TREME TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS5100
  • Mfr. Model # 5100
  • UNSPSC # 44103506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Length 10 ft.
  • Material Silicone Compound
  • Colour Black
  • Max. Voltage 8000 V
  • Width 1"
  • Thickness 20 mil
  • Adhesive Self Bonding
  • Tensile Strength 600 PSI
  • Shape Roll
  • UV Resistance Yes
  • Diameter 1"
  • Performance Temp.
  • Adhesion Strength self bonding - no adhesive
  • Item Tape - Black, Automotive

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List