TAPE BLACK 20MIL SF 25.4MMX10.96M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE BLACK 20MIL SF 25.4MMX10.96M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC537-2001-25.4
  • Mfr. Model # 537-2001-25.4
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 1372
  • Shipping Weight 5.0 lbs

Product Details

Self fusing silicone tape. Black, 20 mil thickness, 25.4 mm x 10.96 m. Resists UV, oil, salt and corrosive chemicals. Tensile strength 700 PSI minimum, dielectric strength 400 volts per mil.

Technical Specs

  • Performance Temp. 55 to 185 Degrees F
  • Safety Tape Color Black

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list