Skip Content
TAPE BARRICADE POLICE DEFENSE DENTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE BARRICADE POLICE DEFENSE DENTR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3YF3
  • Mfr. Model # CT3YF3
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black on yellow colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. French message - Police - defense d'entrer. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black/Yellow
  • Depth 1000 ft.
  • Width 3"
  • Item Tape Barricade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list