Skip Content
TAPE BARRICADE DANGER-ARRET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE BARRICADE DANGER-ARRET

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3YF19
  • Mfr. Model # CT3YF19
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.275 lbs

Product Details

Black on yellow colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. French message - Danger - ArrĂȘt. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black/Yellow
  • Item Tape Barricade
  • Depth 1000 ft.
  • Width 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List