Skip Content
TAPE BARR DGR DEF ENTRER 3X100 FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BARR DGR DEF ENTRER 3X100 FR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBT31DD4BRF
  • Mfr. Model # BT31DD4BRF
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2381
  • Shipping Weight 2.3 lbs

Product Details

French 'Danger défense d'entrer' 0.04 mm polyethylene tape can be quickly placed to provide warning of hazards or dangerous situations. Size: 3 inch x 1,000 feet.

Technical Specs

  • Item Barricade Tape
  • Colour Black on Red
  • Legend Danger défense d'entrer
  • Roll Length 1,000 ft.
  • Roll Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list