Skip Content
TAPE BARR DANGR 3INX15OFT COTTON RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BARR DANGR 3INX15OFT COTTON RD

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3RE9C
  • Mfr. Model # CT3RE9C
  • UNSPSC # 46161507
  • CATALOGUE PAGE # 2381
  • Shipping Weight 0.2 lbs

Product Details

Black on red colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. Bilingual message - Danger. Size 3 inches x 150 feet.

Technical Specs

  • Colour Cotton Red
  • Depth 150 ft.
  • Item Tape Barr
  • Width 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List