Skip Content
TAPE BARR DANGER 3INX200FT YW/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BARR DANGER 3INX200FT YW/BK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBT32DA4BY
  • Mfr. Model # BT32DA4BY
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2381
  • Shipping Weight 0.63 lbs

Product Details

Bilingual English/French 'Danger' 0.04 mm polyethylene tape can be quickly placed to provide warning of hazards or dangerous situations. Size: 3 inch x 200 feet.

Technical Specs

  • Colour Black on Yellow
  • Item Barricade Tape
  • Legend Danger
  • Roll Length 200 ft.
  • Roll Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list