Skip Content
TAPE BARR CAUTION 3INX1000FT BK/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE BARR CAUTION 3INX1000FT BK/YW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3YE1
  • Mfr. Model # CT3YE1
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Black on yellow colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. Message - Caution. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black on Yellow
  • Material PVC
  • Item Barricade Tape
  • Thickness 3 mil
  • Legend Caution
  • Standards OSHA 1910.144(a)
  • Sub-Category Barricade Tape
  • Roll Length 1,000 ft.
  • Roll Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list