Skip Content
TAPE BARR CAUT MEN WRKG 3INX1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE BARR CAUT MEN WRKG 3INX1000FT

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3YE15
  • Mfr. Model # CT3YE15
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black on yellow colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. Message - Caution Men working Overhead. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black/Yellow
  • Depth 1000 ft.
  • Item Tape Barr
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list