Skip Content
TAPE BARR CAUT HAZARD 3INX1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE BARR CAUT HAZARD 3INX1000FT

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3YE13
  • Mfr. Model # CT3YE13
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Black on yellow colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. Message - Caution Hazard. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black on Yellow
  • Item Tape Barr
  • Width 3"
  • Depth 1000 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list