Skip Content
TAPE B468 PHOSPHORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE B468 PHOSPHORESCENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76433
  • Mfr. Model # 76433
  • UNSPSC # 46161507
  • CATALOGUE PAGE # 2387
  • Shipping Weight 0.54 lbs

Product Details

Glow-in-the-dark solid tape made of B-324 phosphorescent. Size 3 inches x 5 yards.

Technical Specs

  • Item Solid Colour
  • Material Self-Adhesive Polyester
  • Pattern Solid
  • Width 3"
  • Standards ISO 9001
  • Roll Length 15 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Glow-in-the-Dark Yes
  • Thickness 0.008"
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Safety Tape Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list