Skip Content
TAPE AUTOMATIC HEAT 210WATT 9M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE AUTOMATIC HEAT 210WATT 9M

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLAHB130
  • Mfr. Model # AHB130
  • UNSPSC # 31201518
  • CATALOGUE PAGE # 1480
  • Shipping Weight 1.74 lbs

Product Details

Approved for all types of metal pipe and CSA-approved plastic pipes including ABS, CPVC and Polybutylene. Cable has a tough PVC inner insulation and continuous ground braid for safety. Weather resistant PVC (high-low temperature) outer jacket. 3-wire grounded cord and plug, 23 watts/meter (7 watts/foot) at design conditions. Moisture proof automatic thermostat will not create radio or TV interference.

Technical Specs

  • Watts per Cable @ 40F 210
  • Cable Length 30 ft.
  • Watts per Foot @ 40F 7
  • Amps per Cable @ 40F 1.8 A
  • Features Energy Saving Models with Bi-Metallic Thermostats
  • For Use With Water Filled Plastic and Metallic Pipes
  • Item ADKS Freeze Protection Cable
  • Standards UL Listed, Canadian Safety Standard and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list