TAPE AUTOMATIC HEAT 168WATT 7M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE AUTOMATIC HEAT 168WATT 7M

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLAHB124
  • Mfr. Model # AHB124
  • UNSPSC # 31201518
  • CATALOGUE PAGE # 1480
  • Shipping Weight 1.54 lbs

Product Details

Approved for all types of metal pipe and CSA-approved plastic pipes including ABS, CPVC and Polybutylene. Cable has a tough PVC inner insulation and continuous ground braid for safety. Weather resistant PVC (high-low temperature) outer jacket. 3-wire grounded cord and plug, 23 watts/meter (7 watts/foot) at design conditions. Moisture proof automatic thermostat will not create radio or TV interference.

Technical Specs

  • Watts per Cable @ 40F 168
  • Cable Length 24 ft.
  • Amps per Cable @ 40F 1.4 A
  • Watts per Foot @ 40F 7
  • For Use With Water Filled Plastic and Metallic Pipes
  • Standards UL Listed, Canadian Safety Standard and CSA
  • Features Energy Saving Models with Bi-Metallic Thermostats
  • Item ADKS Freeze Protection Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list